Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB182031

Global Industrial™ 42" Totally Enclosed Dry Environment Duct Fan, 3 Phase, 2 HP

Product Description
Global Industrial's™ series Dry Environment Duct Fans are designed to handle clean dry air to a maximum of 180°F. Ideally suited for removal of fumes in paint spray booths, smoke removal from welding operations or supply air for air make-up systems.

Features and Benefits:
  • Long-life maintenance free sealed for life fan bearings.
  • Spark-resistant heavy duty cast aluminum propellers.
  • Adjustable motor base allows for proper belt tension for maximum belt life.
  • Pulleys are rugged cast iron or turned steel.
  • Motors are high quality industrial grade available in single or three phase – totally enclosed or explosion proof.


Optional Accessories:
  • Belt guard
  • Horizontal or vertical support brackets
  • Combination motor cover/belt guard
  • Inlet or outlet guards – OSHA Compliant
  • Companion flanges
  • Inspection door
  • Horizontal support legs


PRICE
$2,919.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth18 in
Height45 in
Fan Diameter42 in
Bolt Circle43-9/16 in

Product Details

Assembly RequiredNo
RPM820 rpm
TypeDry Environment
CFM20700 CFM
Horsepower2 HP
Drive TypeBelt
Max Temperature180
Number of Blades4
Motor TypeTotally Enclosed
Voltage230 / 460 V
MaterialSteel Enclosure / Aluminum Propellers
Phase3
Manufacturers Part NumberB182031
Indoor/OutdoorIndoor
Sound Level80
BrandGlobal Industrial