Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hessaire

Model # :WBB3120553

MPN #: 42XL1125TS

Hessaire Cabinet Exhaust Fan w/ Shutter, 42" Prop, 1-1/2HP, 18145 CFM, 3 Phase, Belt Drive

Product Description
Fully assembled, ready to install. Heavy gauge galvanized cabinet contruction for rigidity and long life. Balanced industrial grade propeller matched with motor for maximum efficiencies. Larger horsepower motors provide maximum cfm at lower static pressures. Extruded aluminum, corrosion resistant shutters provide protection from outside elements. Discharge shutters are counterweighted to reduce opening pressure. Ideal for use in commercial/industrial and agricultural applications. Motor features permanently lubricated ball bearing construction with automatic thermal protection shut off. Motor type is TEAO, IP55 rated, 56 frame. 2 Year Limited Warranty

PRICE
$1,949.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width24 in
Depth24 in
Height46 in
Weight190 lbs
Fan Diameter42 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Fan TypeExhaust
Number of Blades5
Motor TypeTotally Enclosed Air Over
Mounting LocationExterior wall
Wattage1200 W
Phase3
Blade TypeGalvanized steel
Manufacturers Part Number42XL1125TS
Indoor/OutdoorIndoor
Sound Level81
BrandHessaire
RPM1725 rpm
CFM18145 CFM
Horsepower1-1/2 HP
ColorGray
Amperage5 A
Drive TypeBelt
Hertz60 Hz
Amps Range5.0-4.8/2.4 A
Voltage Range208-230/460 V
Voltage208 V
Mounting StyleWall

Warranty

Warranty2 Years Limited

Compliance & Certifications

CertificationsCE, UL