Allegro Industries® High Output Axial Blower, 7500 CFM, 2 HP
Write a Review
|
Questions & Answers (0)
Product Description
This product is for applications requiring a maximum amount of output. It is made from 16 ga cold rolled steel housing and power coated in safety orange with 4 blade impeller. It features interchangeable flange for intake or exhaust mounting and integrated carry handles for easy transport. Steel/zinc plated grill and 4 rubber feet are added features of this powerhouse unit. 2 HP UL listed and CSA certified motor. The product has a limited warranty of 1 year.
PRICE
$2,739.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 22 in |
| Height | 22-1/2 in |
| Weight | 83 lbs |
| Cord Length | 25 ft |
| Bus Wire Gauge | 12/3 AWG |
| Fan Diameter | 20 in |
Product Details
| Number of Blades | 4 |
| Blade Material | Polypropylene, Aluminum Hub |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 5-30P |
| Manufacturers Part Number | 9525-50 |
| Brand | Allegro Industries |
| RPM | 3450 rpm |
| Type | Axial Blower |
| CFM | 6130/6700/7500 CFM |
| Horsepower | 2 HP |
| Color | Safety Orange |
| Amperage | 10.50 A |
| Hertz | 60 Hz |
| RPM High | 3,450 rpm |
| Voltage | 115 / 230 V |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/CSA |