Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3161184

MPN #: 42133-TSO2HIP

VizCon 42000 Series Gen II Grabber Tube® with 3" Reflective Bands, 42"H, Orange

Product Description
TrafFix Devices Gen II Grabber-Tube® comes in 42" height. Simply drop the Recycled Rubber Base over the tube stem and you're ready to go to work. The stem of the TrafFix Devices Grabber-Tubes® are made of flexible yet durable fluorescent low density polyethylene material, with UV inhibitors to minimize fading. The recessed areas on the stem protect the reflective bands, minimizing rips and scratches. The extra large flange at the bottom of the stem allows the rubber base to hold it firmly in place.

The innovative handle design enables you to easily move, set, drag, or lift the Grabber-Tube® off the truck and into the field. You can quickly and easily tie or wrap caution tape from one tube to the next to enclose the work site and increase visibility.

Features:
  • Made of flexible low density polyethylene
  • Bright orange color molded throughout
  • UV inhibitors to minimize fading
  • Grabber handle patented design allows for easy movement
  • Bases will not crush when run over
  • Meets Federal MUTCD standards
  • Parades/crowd control
  • Narrow work areas
  • Water/flood control
  • Lane closures
  • Tree trimming
  • Channelize or delineate traffic
  • Barricade construction work zones
  • Vehicular or pedestrian traffic control
  • Parking lot traffic control, striping or resurfacing
  • (2) 3" High Performance Bands
  • Base not included


PRICE
$13.00

Min. purchase quantity is 9
9
9

Bulk Pricing

Quantity
Pricing
Buy 9 units - 10 units
13.00
Buy 11 units - 25 units
12.50Save $0.50 (4%)
Buy 26+ units
12.00Save $1.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42 in
Weight2 lbs
ReflectiveYes
Reflective Stripe Height3

Product Details

SheetingHigh Intensity Grade
TypeGrabber Tube
FillableNo
ColorOrange
Number of Reflective Stripes2
FoldableNo
MaterialPolyethylene
DescriptionDelineator Grabber Tube
Package Quantity1
Manufacturers Part Number42133-TSO2HIP
Accepts Barricade LightYes
Grabber TopYes
BrandVizcon Traffix Devices