Tested to 35 MPH on 50 impacts. 3" Round post , 48" tall, orange with 2- 3" white reflective bands
VizCon TrafFix Devices 48" X 3" Reflective Reboundable Delineator, Round, Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3 in |
| Height | 48 in |
| Weight | 1 lbs |
| Reflective | Yes |
| Reflective Stripe Height | 4 |
Product Details
| Assembly Required | No |
| Type | Delineator Post |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Description | 48" X 3" Reflective Reboundable Delineator, Round |
| Package Quantity | 1 |
| Manufacturers Part Number | 19023-ORB4-HIWH |
| Accepts Barricade Light | No |
| Shape | Round |
| Brand | Vizcon Traffix Devices |