Bel-Art Secador® 2.0 Vertical Desiccator Cabinet 420721000, 1.2 Cu. Ft., Clear
Write a Review
|
Questions & Answers (0)
Product Description
The attractive design and sturdy construction of the Secador® line of desiccator cabinets assures easy and reliable storage of moisture and light sensitive products. Choose from an extensive selection of sizes, styles and colors of desiccator cabinets to meet your specific needs. Durastar® co-polyester construction blocks 99% of UV light* and is resistant to staining, crazing and chemical attack. Amber color models reduce visible light penetration by over 50% making it the perfect choice for storing light sensitive materials like reagents, analytical standards and investigational compounds. Large doors maximize access to interior space and have a patented seal design, tab latches and security loops for a padlock or tamper-evident seals. 1.0, 2.0, 3.0 and 4.0 - vertical units have a compact 34.1 W x 41.4cm D footprint for space saving stacking up to 3 units high. Perforated shelves facilitate circulation of dry air and an easy-to-view dial hygrometer is located in the door front. U.S. Patents: 6,834,920; 7,318,630 and D474,626.
PRICE
$699.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-3/8 in |
| Volume | 1.2 Cu. Ft. |
Product Details
| Number of Shelves | 2 |
| Material | Durastar® Co-Polyester |
| Package Quantity | 1 |
| Description | Secador 2.0 Vertical Desiccator Cabinet |
| Color | Clear |
| Manufacturers Part Number | F42072-1000 |
| Brand | Bel-Art |
Warranty
| Warranty | 90 days |