- Defrost Timer,
- 120v, Switching 1 N.O., 1 N.C., 40a, 2hp, Paragon, With 4
- Trippers Pins
- Defrost Frequency: 1 To 6 Cycles / Day
- Adjustable Defrost Duration, 4 To 110 Min, In 2 Min
- Increments.
- This Item Is No Longer Available When Out Of Stock.
- For Substitute. Use #42-1802
Allpoints 421445 Defrost Control
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2194151 |
| Amperage | 40 A |
| Type | Switch, Timer |
| Voltage | 120V V |
| Color | Gray |
| Brand | Delfield |