Wildeck® Triple Rail Post Hardware Kit
Write a Review
|
Questions & Answers (0)
Product Description
Column hardware pack includes four 1/2" x 5" Wedge Bolts, 27 plastic plugs for unused holes and a zinc plated column cap. Includes a one-year warranty.
PRICE
$73.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Guard Rail System |
| Color | Gray |
| Manufacturers Part Number | WGCHP-T HARDWARE KIT |
| For Use With | Triple Rail Post |
| Impact Capacity | 13,000 lbs @ 4 MPH |
| Mounting Style | Bolt On |
| Component Style | Hardware Kit |
| Brand | Wildeck |