Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WRB2281627

MPN #: 4250-98

AMT 4250-98 3x2" 316 SS Heavy Duty Straight Centrifugal Pump, Viton Seal, 10HP 215JM, 3 Phase Motor

Product Description
AMT heavy duty solids handling end suction centrifugal pumps are suited for liquid and chemical transfer, heating and cooling, recirculation, booster service, dirty water and other industrial applications. Stainless steel units are especially effective in applications where rust and/or corrosion can develop in systems. Semi-open impeller features self-cleaning ability that makes the unit useful in applications involving up to 1/4" diameter solids and muddy or dirty liquids, as well as clean, clear fluids. Discharge position can be adjusted in 90 Degree Increments with vent and drain plugs for all positions. Type 21 mechanical seal and O-Ring casing seal. Pumps are not self-priming and require flooded suction/positive suction pressure.

Features:
  • Stainless steel construction
  • Self-cleaning stainless steel impeller
  • Carbon/Ceramic seal with Viton® elastomers and o-ring
  • Discharge rotates in 90 degree increments
  • Front drain plugs located 90 degrees apart
  • Maximum temperature: 200 F



PRICE
$3,489.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26.25 in
Width15.75 in
Height12 in
Weight192 lbs
Inlet Connection3 in
Max Diameter Solids1/4 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature200 °F
Gallons per Minute500 gal/min
Shaft MaterialStainless Steel
Float SwitchNo
Impeller MaterialStainless Steel
MaterialStainless Steel
Phase3
Discharge Connection TypeFNPT
Manufacturers Part Number4250-98
Temperature of Liquid Pumped200
BrandAMT
Solids HandlingYes
TypeHeavy Duty Straight Centrifugal Pump
Horsepower10 HP
Amperage26 / 13 A
Series4250
Hertz60 Hz
Switch TypeManual
Voltage460 V
Gallons per Hour30000 gal/hr
Shaft Seal MaterialViton
Max Pressure150 psi

Warranty

Warranty1 yr