Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AMT

Model # :WBB2281689

MPN #: 5773-95

AMT 5773-95 CI Submersible Contractor Pump, SiC Seal, 2" Out, 2 hp, 1 Phase, 230v Motor

Product Description
AMT Submersible contractor pumps are intended for use in residential, commercial and industrial settings. Applications include: construction sites, waste water, storm water, farming, irrigation, excavation, mining, marine, basement and other general drainage applications involving sediment laden liquids with solids up to 3/8" in diameter. Self-cleaning impeller featuring abrasion resistant high chromium steel construction for durability. Pumps have a 3450 RPM electric motor fitted with an unfinished power cord that requires field wiring (no controls are supplied). Motors are rated continuous duty.

Features:
  • Cast iron with stainless steel motor housing
  • Hi Chromium (HCr) steel impeller and cover for wear resistance and durability
  • Superior motor design for quiet, low noise operation
  • Silicon carbide mechanical seal plus shaft seal
  • UL/CSA Listed
  • 32' power cord (no plug)
  • Suction screen
  • Carrying handle
  • Maximum temperature: 104 F
  • Maximum solids size up to 3/8"



PRICE
$3,249.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width9 in
Height26.63 in
Weight103 lbs
Cord Length32 ft
Max Diameter Solids3/8 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature104 °F
Gallons per Minute140 gal/min
Shaft MaterialStainless Steel
Float SwitchNo
Impeller MaterialHi Chromium Steel
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part Number5773-95
SubmersibleYes
Temperature of Liquid Pumped104
BrandAMT
Solids HandlingYes
TypeSubmersible Contractor Pump
Horsepower2 HP
Amperage11 A
Series577
Hertz60 Hz
Switch TypeManual
Voltage230 V
Gallons per Hour8400 gal/hr
Shaft Seal MaterialSilicone Carbide
Max Pressure150 psi

Warranty

Warranty1 yr