Maxx Air 42" Heavy Duty Portable Barrel Fan, 2 Speed, 13,300 CFM, 1/2 HP
|
Questions & Answers (0)
Product Description
The Maxx Air™ 42" Belt Drive Heavy Duty Portable Barrel Fan is ideal for keeping warehouse locations cool and providing ventilation. This heavy-duty and open 2-speed thermally protected motor is built to move 13,300 CFM of air. The 9 in. diamond treat wheels and the built-in handle make this fan easily portable from one location to another. Easily accessible rocker switch on rear grille for hi-off-low speed operation. UL and CUL listed unit. Includes 7.5 ft. power cord. 2-Year Limited Warranty.
PRICE
$445.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-1/2 in |
| Depth | 19 in |
| Height | 45-3/4 in |
| Weight | 98 lbs |
| Cord Length | 7.5 ft |
| Fan Diameter | 42 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 113 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 700 W |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | BF42BD RED |
| Indoor/Outdoor | Indoor |
| Brand | Maxx Air |
| RPM | 520 rpm |
| Type | Drum Fan |
| CFM | 9500/13300 CFM |
| Horsepower | 1/2 HP |
| Color | Red |
| Amperage | 6 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| RPM High | 520 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | 18 Gauge SJT |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |