Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3112708

MPN #: F-AG2-0801

Big Ass Fans Airgo, 96" Portable Barrel Fan

Product Description
AIRGO® When you need maximum airflow on the move, you need AirGo. Featuring Big Ass Fans' patented HVLS technology in durable, portable frame, it delivers targeted airflow on a massive scale. Simply dial in the exact level of cooling you need and let AirGo improve conditions on the factory floor, in the service bay, or on the sidelines.

KEY FEATURES
  • Six aluminum airfoils with winglets in an OSHA-compliant cage
  • Quiet, efficient EC motor with variable speed control
  • Full 360° tilt with 16 lockable positions
  • Locking swivel casters allow for optimal maneuverability
  • Powerful airflow provides coverage up to 120 feet (37 meters) away
  • Indoor or outdoor operation for cooling that goes anywhere

PRICE
$11,019.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 in
Width36 in
Depth36 in
Height100 in
Fan Diameter96 in

Product Details

TypeDrum Fan
CFM32077 CFM
Horsepower1/2 HP
ColorYellow
Number of SpeedsVariable
Drive TypeDirect Drive
Motor TypeOpen Drip Proof
Mounting LocationCeiling, Floor or Wall
Voltage120 V
MaterialSteel / Aluminum
Phase1
Blade TypeAluminum
Indoor/OutdoorIndoor/Outdoor
BrandBig Ass Fans

Compliance & Certifications

CertificationsUL, ETL