Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230766

MPN #: BF48BDRED

Maxx Air® 48" Portable Heavy-Duty Drum Fan, 18000 CFM, 1/2 HP, 1 Phase

Product Description
The Maxx Air® 48 in. 2-Speed Portable Barrel Fan is an impressive, versatile workhorse that is powerful enough to ventilate large indoor spaces such as a warehouse, factory, or barn setting. Arrives to you fully assembled and has a rugged, 22-gauge steel powder-coated housing for durability and is paired with OSHA compliant, rust resistant grilles. It is belt-driven with reinforced motor mounts and non-skid positioning legs for quieter operation and low vibration no matter if you're operating at hi or low speed, and can be easily moved around with the pre-installed handles and wheels.

Features:
  • High velocity airflow up to 18,000 CFM
  • 9 in. diamond tread wheels and built-in handle make your fan easily portable
  • Easily accessible rocker switch on rear grille for hi-off-low speed operation
  • Belt-driven for ultra quiet operation
  • Rugged rust-resistant steel housing
  • For indoor use
  • Powder-coated, rust-resistant OSHA compliant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$559.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width51 in
Depth20 in
Height53 in
Weight109 lbs
Cord Length7-1/2 ft
Fan Diameter48 in

Product Details

Assembly RequiredNo
Max Ambient Temperature113 °F
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
Wattage400 W
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part NumberBF48BDRED
Indoor/OutdoorIndoor
BrandMaxx Air
TypePortable Drum Fan
CFM10100/18000 CFM
Horsepower1/2 HP
ColorRed
Amperage8.88 A
Drive TypeBelt Drive
Hertz60 Hz
Voltage120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord Type18 Gauge SJT

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed