42W Four-Pin Screw Down G42Q-4 and GX24Q-4 Base For CF42DD/E and CF42DT/E Horizontal Mount
Satco 80-2109 42W Four Pin Horizontal Mount Socket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.98
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Horizontal Mount |
| Wattage | 75 W |
| Voltage | 600 V |
| Color | White |
| Manufacturers Part Number | 80-2109 |
| Base Type | G24Q-2, GX24Q-2 |
| Brand | Satco |