Caldwell 430-1-4, Composite Spreader Beam, 1 Ton Capacity, 4' Hook Spread
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight composite materials are bonded together to form ultra-strong lifters. Engineered to withstand the demand of rugged environments while being easy to handle and transport. Non-conductive, corrosion resistant, and proof tested. Each lifter complies with ASME B30.20, BTH-1, Design category B, Service Class 4. These spreader beams provide a single crane attachment with polyester top rigging and two load hooks. Ideal for outside or other applications where headroom is not limited.
PRICE
$1,959.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Weight Capacity | 2000 lbs |
| Weight | 18 lbs |
| Spread | 48 in |
| Head Room | 37 in |
Product Details
| Assembly Required | No |
| Material | Composite |
| Color | Green |
| Manufacturers Part Number | 430-203 |
| Brand | Caldwell |
Warranty
| Warranty | 2 yr |