Caldwell HD Adjustable Spreader Lifting Beam 16-2-6 4000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY DUTY ADJUSTABLE SPREADER BEAM
This spreader beam is designed to lift and transport wide, unbalanced and unevenly shaped loads. All-welded steel channel construction, and shackles are included. Each spreader beam has lower bails that are adjustable in 6" increments along the beam. Upper bail is adjustable in 4" increments. Low headroom design provides greater clearance. Meets both ASME B30.20 and ASME BTH-1 standardsThe upper bail is 32 inches which is adjustable in increments of 4.
This spreader beam is designed to lift and transport wide, unbalanced and unevenly shaped loads. All-welded steel channel construction, and shackles are included. Each spreader beam has lower bails that are adjustable in 6" increments along the beam. Upper bail is adjustable in 4" increments. Low headroom design provides greater clearance. Meets both ASME B30.20 and ASME BTH-1 standardsThe upper bail is 32 inches which is adjustable in increments of 4.
PRICE
$2,159.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Weight Capacity | 4000 lbs |
| Weight | 128 lbs |
| Spread | 36 to 72 in |
| Head Room | 12-2/3 in |
| Upper Bail Adjustment | 24 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 16-2-6 |
| Brand | Caldwell |