Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211340

MPN #: 7100228331

3M™ 433 High Temperature Aluminum Foil Tape, 2" x 60 Yds., 3.6 Mil, Silver - Pkg Qty 5

Product Description
For heat shielding applications such as wrapping over and along thermal insulation, use 3M™ High Temperature Aluminum Foil Tape 433. This dead soft aluminum foil tape is coated with a clear silicone pressure sensitive adhesive that bonds well to a variety of surfaces and excels in high temperature applications, where other adhesive tapes may fail.

Withstand High Temperatures when Seaming, Sealing and Splicing, our 3M™ High Temperature Aluminum Foil Tape 433 is designed to excel in a variety of seaming, splicing and sealing applications where high temperatures are a concern. This dead soft aluminum backed tape is coated with a pressure sensitive silicone adhesive that bonds to a variety of difficult substrates while maintaining a strong and reliable bond, even at high temperatures. This tape boasts an excellent performance range from -65°F to 600°F (-54°C to 316°C) and meets flame resistance requirements of F.A.R. 25.853(a) and is a UL Recognized component (file QQQW2.MH122798).

Applications:
  • Splice jumbo rolls of aluminum foil
  • Hold last lap of narrow width rolls during metal annealing process
  • Cover heating elements or wires to distribute heat
Features:
  • Can withstand limited exposure up to 600°F/316°C for heat shielding applications
  • Thermally conductive tape helps dissipate heat to protect temperature sensitive materials
  • Can be used to improve heating and cooling efficiency
  • Dead soft aluminum foil backing conforms to curved and uneven surfaces


PRICE
$1,749.75  Sold in packages of 5 / $349.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2
Thickness3.6 mil

Product Details

TypeSilicone Adhesive Tape
Service Temperature Range-65 °F to 600 °F
MaterialAluminum Foil
Package Quantity5
DescriptionFoil Tape
ColorSilver
Manufacturers Part Number7100228331
AdhesiveSilicone
Brand3M