Goodwrappers® Stretch Wrap W/Extended Cord Handle, Blown, 80 Gauge, 20"Wx1000'L, Purple Tint - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Unique disposable handle with flexible hand brakes on this Goodwrappers® extended core stretch wrap gives you fingertip control, letting you wrap pallet loads faster and easier. This puncture and tear-resistant blown wrap have special additives that are included during the manufacturing process to provide the wrap with their excellent clinging capabilities. These 1000 rolls come with 1" cores. They are sold as 4 rolls per case.
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 20 in |
| Gauge | 80 ga |
| Core Size | 1 in |
Product Details
| Type | Blown |
| Color | Purple |
| Handle Included | Yes |
| Handle Type | Extended Core with Brakes |
| Recyclable | Yes |
| Style | Hand Film |
| Material | LLDPE |
| Description | Extended Core Stretch Wrap |
| Package Quantity | 4 |
| Manufacturers Part Number | BN201000 |
| Brand | Goodwrappers |