44"H X 60"W Soft Nylon Column Protector - Yellow Cover/White Tapes - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
SOFT NYLON COLUMN COVERS
60"W Cover
Soft column covers easily strap over existing columns to provide increased protection and safety. Column wraps are made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft column covers include two 2"W reflective strips for high visibility. Measures 44"H. Utilizes hook & loop straps for easy attachment. 1 Year Limited Warranty.
60"W Cover
Soft column covers easily strap over existing columns to provide increased protection and safety. Column wraps are made of 10 oz. nylon fabric that is rip-proof, waterproof, fade resistant and mold proof. Core is made of 1/2" thick loose cell foam. Soft column covers include two 2"W reflective strips for high visibility. Measures 44"H. Utilizes hook & loop straps for easy attachment. 1 Year Limited Warranty.
PRICE
$1,655.70 Sold in packages of 6 / $275.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Height | 44 in |
| Thickness | 1/2 in |
Product Details
| Type | Column Cover |
| Tape Color Family | White |
| Color | Yellow |
| Mounting Location | Touch Fasteners |
| Material | Nylon |
| Package Quantity | 6 |
| Description | Soft Nylon Column Protector with Reflective Stripe |
| Manufacturers Part Number | CW-60-YW |
| Shape | Square or Round |
| Brand | Innoplast |