Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concentric

Model # :WBB3161518

MPN #: 440002GR

Concentric™ 440 Series Premium High-Back Seat with Arm Rests & Slide Rails, Vinyl, Gray

Product Description
Premium High-Back Seat- Ideal for ZTR's.

Features:
  • Water Resistant Heavy Duty Vinyl
  • Adjustable Standard Armrests, Upper Backrest, Lumbar Support and Slides
  • Document Pouch
  • Fold Forward and Reclining Backrest
  • Accepts Operator Presence Switch
  • Applications: Commercial Turf, Utility Vehicles, Professional Turf, Forklifts, Skid Steers, Ground Service Equipment, Construction Equipment, Utility Tractors, Row Crop, Specialty/Industrial Tractors
Bolt Patterns (width x depth):
  • Adjustable Widths
  • 7" - 13-1/2" x Slotted Slides
  • Max Depth 13"


PRICE
$405.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth21-1/2 in
Height25 in

Product Details

StyleHigh-Back
TypeSeat
MaterialVinyl
ColorGray
Manufacturers Part Number440002GR
BrandConcentric