Concentric 3700 Series Simple Seat with Operator Presence Switch & Slide Rails, Vinyl, Black
Write a Review
|
Questions & Answers (0)
Product Description
Simple Seat, Fold forward (Seat back), Hip Restraints, Retractable Seatbelt, Operator presence switch, Slide Rails, Vinyl, Black, (wafer style Normally Open).
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Fold-Down Back |
| Manufacturers Part Number | 370135BK |
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Brand | Concentric |