Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concentric

Model # :WBB3161490

MPN #: 441000BK

Concentric™ 440 Series Premium High-Back Seat with Lumber Support & Slide Rails, Vinyl, Black

Product Description
A Premium Universal High-Back Adjustable Seat that comes with Standard Lumber support, Slide Rails in Black Vinyl.

Features:
  • Water Resistant HD Vinyl
  • Adjustable Armrests, Upper Backrest
  • Document Pouch
  • Fold Forward and Reclining Backrest
  • Accepts Operator Presence Switch
  • Applications: Commercial Turf, Utility Vehicles, Professional Turf, Forklifts, Skid Steers, Ground Service Equipment, Construction Equipment, Utility Tractors, Row Crop, Specialty/Industrial Tractors
Bolt Patterns (width x depth):
  • Adjustable Widths
  • 7" - 13-1/2" x Slotted Slides
  • Max Depth 13"


PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth21-1/2 in
Height24-1/2 in

Product Details

StyleHigh-Back
TypeSeat
MaterialVinyl
ColorBlack
Manufacturers Part Number441000BK
BrandConcentric