- Mercury Contactor
- 240v 50/60 Hz, N.O.
- Frymaster 18ue, 2836 W/O Float Switch, 2836 With Float
- Switch, Biph14, Bire14, Eh1721, Fp128, Fp128-136s,
- Fp128-236s, Fp136, Fp228, Fp236, Fp28, Fp36, H14, H17,
- H20.5, H22, Kfc18e, Kscfh18e, Mph14, Mre14, Pro Series,
- Re14, Re17, Re22
Allpoints 441657 Mercury Contactor For Frymaster
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$295.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8070884-AS |
| Amperage | 40 A |
| Type | Contactor, Relay |
| Voltage | 240V V |
| Color | Black/Clear |
| Brand | Frymaster |