Groz 44167 Plastic Lever Action Barrel Pump, With 2" Bung Adapter And Extra Tri-Sure Adapter
Write a Review
|
Questions & Answers (0)
Product Description
GROZ 44167 Plastic Lever Action Drum Pump with 2-Inch bung adapter and an additional this sure adapter. Lever action Barrel pump, designed for use with high viscosity oils, agricultural chemicals etc. Pump design makes it extremely convenient & comfortable to pump thick oils without excessive fatigue. Choice of materials used in the pump construction, make it versatile for use with water based media, as well as Select chemicals. Built-in 2" bung adaptor allows the pump to be fixed on drums with 2" opening. Pump position can be adjusted using the lock nut Incorporated in the pump body. Pump Outlet is fitted with an air vent cap which when loosened breaks the Siphon action. Supplied complete with suction tube for use with 15- 55 gland (50-205 liter) drums & 2 m x 3/4" flexible corrugated discharge hose. Available with this-sure adaptor, making the pump suitable for use on plastic drums with buttress threads.
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 to 55 Gallon Drums |
| Hose Length | 78 in |
| Adapter Male Thread Size | 2" |
Product Details
| Thread Type | Bung |
| Flow Rate | 1 Pint/Stroke gal/min |
| Type | Piston Pump |
| Hose Type | Flexible |
| Color | Blue |
| Material | Polyacetal, Polypropylene, Polyethylene, PVC & Viton |
| Package Quantity | 1 |
| Description | Plastic Lever Pumps With An Addtional Tri-Sure Adapter |
| Manufacturers Part Number | PLP/02T |
| Brand | Groz |