Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623181

MPN #: 7602-FDA

FDA Rated Food Grade 47 Tote Centrifugal Pump 316SS, 110V

Product Description
316ss electric pump is engineered to transfer low viscosity food products, pharmaceutical ingredients and personal care solutions from totes. The electric motor is variable speed, 110 - 120v. Maximum viscosity is 1000 cps. The pumps' wetted surfaces are constructed with FDA compliant materials which provides an ideal solution for sanitary applications. Common applications include: Sauces, Dairy Products, Pharmaceutical Materials, Wine & Beer, Juices & Cosmetic Fragrances.

Features:

  • FDA Compliant Materials
  • Flow Rates To 32 GPM
  • Easy To Clean
  • Tri-Clamp Fittings
  • Light Weight & Portable
  • Variable Speed Motor. Capable of pumping compatible liquids at a temperature of -20°F if not frozen, otherwise works on compatible liquids with a temperature as low as 32°F.
Construction Legend: 316 SS (Stainless Steel), PTFE (Polytetrafluoroethylene)

PRICE
$3,499.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width4-1/2 in
Height8-1/2 in
Weight26 lbs
Suction Tube Dimension47 in
Inlet Diameter1-5/8 in
Thread2 NPT (Male) in
Discharge Spout Diameter1-1/4 in

Product Details

Assembly RequiredNo
Power110V
TypeCentrifugal
Accessory TypeContainer Pump
For Use WithIBC'S, Totes
Temperature Range32 - 175 °F
Material316 SS, Buna, PTFE
Manufacturers Part Number7602-FDA
Dispensing Rate32 GPM
BrandAction Pump
SpeedVariable rpm