Edwards Signaling, 449, Weatherproof Surface Mount Box, Outdoor Rated
Write a Review
|
Questions & Answers (0)
Product Description
The Edwards 449 is a weatherproof back box designed for use with Edwards bells. The DC vibrating bell can be used in outdoor applications when mounted on Cat. No. 449 weatherproof back box.
PRICE
$47.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface |
| Material | Cast Aluminum, Baked Epoxy Powder Coated |
| Description | Surface Mount Box |
| Manufacturers Part Number | 449 |
| LED Color Family | Grey |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |