Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB501986BK

MPN #: FG917188BLA

Rubbermaid® Plastic Square Trash Can, 2 Doors, 45 Gallon, Black

Product Description
The Rubbermaid® Ranger® Plastic Trash Can is a waste receptacle that is specifically designed for outdoor use. It has a highly durable high density polyethylene, and is structural foam molded to withstand extreme weather and handling. This material is also UV stabilized for long life. They're ideal waste receptacles for fast food restaurants, municipal parks, playgrounds, stadiums and other heavy use applications. Features a hinged, permanently attached top that opens easily for emptying and stays with the container. Includes pedestal base ring for stability and security on trash can. This model has 2 hinged door openings and meets Factory Mutual (FM) and California State Fire Marshall (CSFM) approval for fire safety.

PRICE
$759.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-7/8 in
Depth24-7/8 in
Height41-1/2 in

Product Details

Assembly RequiredNo
TypeDecorative Trash Can
ColorBlack
Opening2 Doors
LidYes
Capacity45 gal
Lid TypeDome Lid
MaterialPlastic
Manufacturers Part NumberFG917188BLA
Indoor/OutdoorOutdoor
ShapeSquare
BrandRubbermaid

Compliance & Certifications

FM ApprovedYes