Features
- Black Brake Chamber Bracket
- Works with Buyers Products 45-Ton Air Compensated Pintle Hook (part # P45AC4)
Weights & Dimensions
| Width | 5-2/3 in |
| Depth | 5-5/7 in |
| Height | 2-5/7 in |
| Weight | 3 lbs |
| Size | 45 Ton |
Product Details
| Type | 6-Hole |
| Finish | Powder Coat |
| Material | Carbon Steel |
| Description | 6-Hole Air Compensated Pintle Hook Brake Chamber Bracket |
| Color | Black |
| Manufacturers Part Number | P45AC6BK |
| Brand | Buyers Products |