Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276297

MPN #: B20145

Buyers Products 5-Position Adjustable Eye Assembly w/ 3" Heavy-Duty Channel - B20145

Product Description
The Adjustable Eye Assembly from Buyers Products allows you to adjust the position of a tow eye for level towing. It comes with a forged steel eye (3 in. interior diameter) and 5 position formed steel heavy duty channel bracket. Simply bolt the eye into the channel bracket at the position that fits your needs, and connect to the pintle hook on your truck. Fasteners and gussets are included. The adjustable eye assembly will handle a maximum gross trailer weight of 20,000 lb.

Features
  • Adds flexibility in tow eye height for leveling your trailer.
  • Strong forged steel eye and one-piece formed steel channel.
  • Can handle towing up to 20,000 lb.


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-6/7 in
Depth8-3/4 in
Height8-1/7 in
Weight26 lbs
Size10 Ton
Fastener Size5/8 in
Channel Width3" in
O.D. EYE6-1/4"

Product Details

Mounting Pattern Vertical9"
TypeLunette
ColorGray
Hole Spacing Vertical2"
For Use WithConstruction Trailers, Equipment Haulers
ID Eye3"
StyleEye w/ Channel
M.G.T.W.20,000 Lbs
FinishPlain
MaterialForged Steel
Description5-Position Adjustable Eye Assembly w/ 3" Heavy-Duty Channel
Manufacturers Part NumberB20145
Section Drawbar1-9/16"
M.V.I.2,000 Lbs
BrandBuyers Products