Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276407

MPN #: P45AC6K

Buyers Products 45 Ton 6-Hole Air Compensated Pintle Hook Kit w/ Brake Chamber & Bracket - P45AC6K

Product Description
The 45 Ton Air Compensated Pintle Hook from Buyers Products cushions movement between the pintle hook and tow ring. This feature saves wear and tear on the parts, especially in sudden motion or braking situations. The 6 hole mount, bolt-on hook uses the vehicle's air system to hold the drawbar eye closely to reduce wear, absorb shock, and prevent uncoupling during operation. The hook is ideal for heavy-duty applications such as semi trailers, both off-road and over-the-road. It requires an air brake chamber, which can be ordered together separately or as a kit.

Features
  • Reduces wear and tear on towing parts by reducing slack and movement.
  • Makes for a more comfortable ride through shock absorption between the vehicle and trailer.
  • Extremely strong austempered ductile iron construction.
  • Durable corrosion-resistant powder-coated finish.
  • Can be ordered as a kit with the required air brake chamber or separately.


PRICE
$485.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Depth22-1/2 in
Height1-1/2 in
Weight42 lbs
Size45 Ton
Fastener Size3/4 in

Product Details

Mounting Pattern Vertical2-3/8" / 2-1/8"
TypePintle Hook
ColorBlack
Hole Spacing Vertical2-3/8" / 2-1/8"
For Use WithHeavy Duty Towing, Off-road Towing, Semi Trailers
Style6-Hole
M.G.T.W.90,000 Lbs
Hole Spacing Horizontal5"
IncludesBrake Chamber and Bracket
FinishPowder Coat
MaterialAustempered Ductile Iron
Description45 Ton 6-Hole Air Compensated Pintle Hook Kit
Mounting Pattern Horizontal5"
Manufacturers Part NumberP45AC6K
M.V.I.18,000 Lbs
BrandBuyers Products