United Visual Products 48"W x 36"H Outdoor Combo Board, Licorice Letter & Licorice Vinyl Corkboard
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 48"x36" Outdoor Combo Board w/Licorice Letterboard & Licorice Vinyl Corkboard
Create your own Outdoor Enclosed Combo Board. Standard Satin Anodized aluminum frame. Lockable door on full-length piano hinge (two keys included). Acrylic window. Weather-resistant aluminum backing with silicone sealant. Case Dimensions: 1'' wide main frame, 1-7/16'' wide door frame, 2'' exterior depth, 5/8'' interior depth. Includes 2 doors. Licorice/Licorice interior, Satin frame finish. 48"W x 36"H overall.
Create your own Outdoor Enclosed Combo Board. Standard Satin Anodized aluminum frame. Lockable door on full-length piano hinge (two keys included). Acrylic window. Weather-resistant aluminum backing with silicone sealant. Case Dimensions: 1'' wide main frame, 1-7/16'' wide door frame, 2'' exterior depth, 5/8'' interior depth. Includes 2 doors. Licorice/Licorice interior, Satin frame finish. 48"W x 36"H overall.
PRICE
$1,449.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 2 in |
| Height | 36 in |
| Weight | 48 lbs |
| Interior Depth | 5/8 in |
| Board Size (W x H) | 48 x 36 in |
Product Details
| Type | Combination Board |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Letterboard/Vinyl |
| Door Type | Hinged |
| Style | Without Header |
| Edge Type | Straight |
| Number of Doors | 2 |
| Frame Material | Aluminum |
| Manufacturers Part Number | UVCB4836OD-LICORI-LICORI |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |