- Dimensions: 41"W x 25"D x 64-5/8"H
- Patented Quick Release, self-latching drawer pulls keep drawers securely closed
- Drawer latches are all metal and will not break or bend like plastic latches
- Heavy duty 14-gauge steel frame construction supports a fully loaded tool box
- 25 inch cabinet depth gives plenty of storage space
- AkzoNobel high gloss powder coat finish resists scratches, stains and chemicals
- Full-extension ball bearing slides
- Drawers use heavy duty slides load rated 100 lbs. for single slides and 200 lbs. for double slides
- PVC high density drawer liners are included to protect your drawers and tools
- Tubular stainless steel side handle for roller cabinet included
- Four 6in x 2in mag wheel casters (2 locking swivels and 2 rigid)
- Casters load rated 900 lbs. each
- Full width, polished anodized aluminum drawer pulls resist oxidation and stains
- Chrome trim adds the finishing touch
- Secure tubular coded lock and keys
- Secure Chest to Cabinet; Attach Cabinet Side Handle
Extreme Tools RX Top Chest & Roller Cabinet Combo, 41"W x 25"D x 64-5/8"H, Blue with Chrome Dr Pulls
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 25 in |
| Height | 64-5/8 in |
| Weight | 522 lbs |
| Caster Size | 6x2 in |
| Gauge | 14 ga |
Product Details
| Type | Chest & Roller Cabinet Combo |
| Color | Blue |
| Series | RX |
| Number of Drawers | 19 |
| Style | Mobile |
| Capacity | 23183 |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel/Aluminum |
| Manufacturers Part Number | RX412519CRBL |
| Drawer Capacity | 100-200 |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |