4534100 Qwikslot 63 Post
Metro® qwikSLOT Super Erecta Brite Shelving Post, Mobile Ready, 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 63 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile |
| Finish | Brite |
| Material | Steel |
| Color | Chrome |
| Manufacturers Part Number | 63UPQ |
| Brand | Metro |