Concrete Dual Station Outdoor Pedestal Drinking Fountain, Freeze Resistant, ADA, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. Dual drinking fountain includes a side faucet to accept up to 2 users at once. Freeze resistant drinking fountains feature a resistant valve system designed for ground installation 18" below the frost line. Includes 60" of access tubing. Freeze resistant fountains prevent frost or frozen water in colder climates. ADA accessible drinking fountains do not include barriers to allow wheelchair access.
Note: Side Faucets, SF-DF-Hose Bib & SF-DF-Jug Filler, can not be run through the frost free kit and a separate water line must be run.
Note: Side Faucets, SF-DF-Hose Bib & SF-DF-Jug Filler, can not be run through the frost free kit and a separate water line must be run.
PRICE
$5,819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 31 in |
| Height | 38-1/2 in |
| Weight | 290 lbs |
| Drain Size | 1-1/4 in |
| Water Inlet Size | 3/8 in |
Product Details
| Type | Freeze Resistant |
| Refrigerated | No |
| Color | Gray |
| Max PSI | 105 psi |
| For Outdoor Use | Yes |
| Freeze/Frost Resistant | Yes |
| Number of Stations | 2 |
| Material | Concrete, Aggregate Stone |
| Description | ADA Dual Pedestal Mount |
| Manufacturers Part Number | DF-Dual-FR |
| Filter | No |
| Installation Type | Floor |
| Vandal Resistant | No |
| Shape | Square |
| Brand | Bohlmann |
Compliance & Certifications
| ADA Compliant | Yes |