Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roll-In Saw

Model # :WBB2138313

MPN #: HW1212

Horizontal Wet Miter Band Saw - 1 HP - 110V - Single Phase - Roll-In Saw HW1212

Product Description
HW1212 – the Industry's Top Horizontal Wet Miter Band Saw

Technical Data:
  • Capacity Under Guides:
    • 12" Round @ 90°
    • 12" x 10" Rectangle @ 90°
    • 9" Round @ 45°
    • 9" Square @ 45°
    • 6" Round @ 60°
    • 6" Square @ 60°
  • Blade Size: 1" Width x 11' 8" Length .035 thick (bi-metal)
  • Swivel: Swivels 60° both directions
  • Blade Guards: Pulleys and blade
  • Blade Speeds: 70/140/270 sfpm
  • Table Height: 30" from floor
  • Feed Systems: Hydraulic cylinder for controlled feeds
  • Wheels: Cast Iron Wheels
  • Dimensions: 26" Width x 63" Height x 73" Length
Special Features:
  • Blade cleaning brush
  • Adjustable cast iron guide arms
  • Automatic shutoff (safety magnetic starter)
  • Quick action vise (can be moved to either side)
Coolant System Information:
  • Side Splash Panels
  • Coolant Pump: 3.5 gpm
  • Coolant Reservoir: 8 gallon with adjustable needle valve flow control


PRICE
$11,749.00

1
1
Ships in 126 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1000 lbs
Table Size (L x W)13 x 26-1/2 in
Cutting Capacity12, 9, 6IN in

Product Details

TypeManual
Amperage13.6 A
StyleHorizontal
Motor Voltage110V V
Country of OriginMade in USA
Voltage110 V
Phase1
DescriptionHorizontal Wet Miter Band Saw
Manufacturers Part NumberHW1212
Motor Horsepower1 HP
BrandRoll-In Saw