Vikan 458766 Bench Brush- Soft, Brown
Write a Review
|
Questions & Answers (0)
Product Description
This is a dusting brush with a smooth, ergonomically designed handle. The soft bristles are designed for brushing dry, fine particles, such as dust, flour, icing sugar. It is also used as a dustpan brush on floors.
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/16 in |
| Depth | 13 in |
| Height | 3-5/16 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Soft Bench Brush |
| Color | Brown |
| Manufacturers Part Number | 458766 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |