Vikan 703766 Tank Brush- Stiff, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The oval-shaped brush with stiff bristles is effective for scrubbing inside large industrial tanks and other large container-like equipment. The rounded edges work well to clean down the sides of equipment. It also fits well into large channel drains.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/64 in |
| Depth | 8-5/16 in |
| Height | 3-45/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff Tank Brush |
| Color | Brown |
| Manufacturers Part Number | 703766 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |