Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB271676GY

Global Industrial™ 46" ADA Hexagon Picnic Table, Recycled Plastic, Gray

Product Description
✓ Solid tabletop and bench for added stability
✓ UV-protected planks resist fading & won't dent, crack, or rot
✓ Constructed with GRS-certified 100% recycled materials

Boasting a high weight capacity of 1,600 lbs., this eco-friendly Global Industrial™ ADA Recycled Plastic Hexagon Picnic Table is your solution to upgrading your outdoor spaces. Ideal for schools, campgrounds, parks, break areas, and more, this sustainable seating option is made of 100% recycled plastic resin for lasting durability. Built to withstand the elements, this gray picnic table is resistant to freezing, corrosion, cracks, splitting, warping, and rot for years of maintenance-free upkeep. Limited 7-Year Warranty.

  • ADA accessible
  • Includes stainless steel hardware and an 1-3/4" umbrella hole
  • Anchor holes for easy in-ground installation
  • Never needs to be sealed, painted, or stained
  • Pre-drilled planks for easy assembly
  • Tabletop dimensions: 46"L x 40.5"W
  • Seat dimensions: 30"L x 9-1/2"W x 17"H
  • PRICE
    $1,049.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46 in
    Width70 in
    Height29 in
    Weight Capacity1600 lbs
    Weight286 lbs
    Seat Length30 in
    Seat Width9-1/2 in
    Seat Height17 in
    Table Width40-1/2 in
    Table Length46 in

    Product Details

    Assembly RequiredYes
    TypeADA Compliant Picnic Table
    Frame Color FamilyBlack
    ColorGray
    Cushion IncludedNo
    Percent Recycled Content100 %
    MaterialRecycled Plastic
    Frame MaterialRecycled Plastic
    Manufacturers Part Number271676GY
    Mounting StyleSurface
    ShapeHexagon
    AccessibilityOne End
    BrandGlobal Industrial

    Warranty

    Warranty7 Years yr