This Frog Furnishings table is made by Jayhawk Plastics. It is made with five 2" x 10" Resin wood slats and a galvanized steel frame. Seats are reinforced with galvanized angle iron cross braces to prevent sagging. Now with stronger and longer lasting stainless steel hardware. ADA models available. Slats are made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.
Frog Furnishings 8' Picnic Table, ADA Compliant, Recycled Plastic, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 70 in |
| Height | 30 in |
| Weight Capacity | 1200 lbs |
| Weight | 255 lbs |
| Seat Length | 72 in |
| Seat Width | 9-1/2 in |
| Seat Height | 15-3/4 in |
| Table Width | 30 in |
| Table Length | 90 in |
Product Details
| Assembly Required | Yes |
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Silver |
| Color | Gray |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Manufacturers Part Number | PB 6GRAGFPICADA |
| Mounting Style | Surface |
| Shape | Rectangular |
| Accessibility | One End |
| Brand | Frog Furnishings |