Take 15% off your entire order!

Offer applied at checkout

RWM Casters 6" Urethane on Iron Wheel Rigid Caster with Optional Mounting Plate - 46-UIR-0620-R-43RT

RWM Casters 6" Urethane on Iron Wheel Rigid Caster with Optional Mounting Plate - 46-UIR-0620-R-43RT

Item #: WBB1102972

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 5-1/2" x 5"
  • 6-1/2" x 4-1/2"
  • 5" x 4"
  • 4-1/2" x 4"

5-1/2" x 5"

$101.63 up to 46% OFF

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 46 Series 6" Urethane on Iron Wheel with 43RT Optional Mounting Plate - Rigid Caster

The 46 Series Casters are designed for medium heavy duty industrial caster applications.

  • WIDTH INCHES 2
  • HEIGHT INCHES 7-1/2
  • CAPACITY LBS 1200
  • COLOR FINISH Silver Zinc Plate Rig, Blue/Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 4-1/8" x 4-1/2"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 46-UIR-0620-R-43RT
  • MOUNTING BOLT HOLE DIAMETER INCHES 3/8
  • PACKAGE QUANTITY 1
  • PLATE SIZE 5-1/2" x 5"
  • SERIES 46
  • STYLE 43RT Optional Mounting Plate
  • WEIGHT LBS 8.8
  • WHEEL CONSTRUCTION Urethane on Iron
  • WHEEL DIAMETER INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 6" Urethane on Iron Wheel Rigid Caster with Optional Mounting Plate - 46-UIR-0620-R-43RT

RWM Casters 6" Urethane on Iron Wheel Rigid Caster with Optional Mounting Plate - 46-UIR-0620-R-43RT

Item #: WBB1102972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant