Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3205454

MPN #: CST-BB-5X2ER-S

Vestil CST-BB Swivel Caster 5" Dia. x 2"W, Elastic Rubber, 550 lb. Capacity, Blue

Product Description
Our blue comfort+ series offers the refined maneuverability blue elastic rubber is known for, while providing a higher capacity. This opens the door for usage in more industrial strength operations. For the best blend of quietness, comfort, and high capacity.

Features:
  • Exceptionally smooth ride and quiet operation
  • Rust resistant Zinc Plated finish
  • Average of 50 percent increase in capacity
  • Sealed raceway and 6203 precision ball bearing


PRICE
$32.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height6-1/2 in
Weight Capacity550 lbs
Weight4 lbs
Wheel Diameter5
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialElastic Rubber
TypeMedium Duty
Brake TypeNo Brake Included
ColorBlue
SeriesCST-BB
Caster TypeSwivel
Package Quantity1
Manufacturers Part NumberCST-BB-5X2ER-S
BrandVestil

Warranty

Warranty1