Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253568

MPN #: CST-VE-4X1.25PP-SWB

Vestil™ Swivel Caster 4" Dia x 1-1/4"W with Top Lock, 350 lb. Capacity, Polyurethane/Polyolefin

Product Description
Professional grade liquid cast 100% polyurethane mechanically bonded to an engineered flow-through polyolefin core. The unique polyurethane formula can avoid disintegration problem which the usual plastic wheel would face, and provides 5 times longer wheel tread life than general wheels. Polyurethane wheel resists oil, grease, water, and most solvents. High capacity and light weight for ultra-ergonomic performance.

Features:
  • Non-marking floor protective, quiet and smooth operation
  • Swivel design with brake
  • Single 3/8" ball bearing
  • High resistance to floor debris


PRICE
$18.25

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height5-1/8 in
Weight Capacity350 lbs
Weight5 lbs
Wheel Diameter4
Plate Size2-3/8 x 3-5/8 in
Bolt Spacing1-3/4 x 2-7/8 to 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeLight Duty
Brake TypeSide Brake
ColorBlack/Gray
SeriesCST-VE-PP
Caster TypeSwivel with Top Lock
Package Quantity1
Manufacturers Part NumberCST-VE-4X1.25PP-SWB
BrandVestil

Warranty

Warranty90