Related Products
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. It also provides good floor preservation and works effectively in both indoor and outdoor environments. The unique spoke design allows for a lighter weight caster with the same amount of capacity. Features: Non-marking Resistant to chemicals & Moisture Anti-corrosive & Rust Resistant Zinc Plated Finish Precision ball bearings
Professional grade liquid cast 100% polyurethane mechanically bonded to an engineered flow-through polyolefin core. The unique polyurethane formula can avoid disintegration problem which the usual plastic wheel would face, and provides 5 times longer wheel tread life than general wheels. The wheel reduces unwanted noise and has non-marking superb floor protection. High capacity and light weight for ultra-ergonomic performance. Features: Non-marking floor protective, quiet and smooth operation Temperature rating of -45 degrees F to 180 degrees F Exceptional floor preservation Resists ...
Soft rubber provides a smooth cushioned ride for delicate products. It absorbs shock and vibration. Likewise, unlike some harder treads, it provides a good grip. Mold on rubber casters are a cost effective way to reduce noise, and offer a smooth ride. Great for outdoor applications. Features: Temperature rating -40 degrees F to 160 degrees F Lightweight water resistant Aluminum core Quiet operation Anti-corrosive & rust resistant Zinc Plated finish
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Polyurethane also provides good floor preservation and works effectively in both indoor and outdoor environments. The additional thread guard protects the wheel bearings to increase longevity and overall performance. Features: Non-marking floor preservation and quiet operation Anti-corrosive & rust resistant Zinc Plated finish Thread guard protects wheel bearings Sealed raceway
Polyurethane on cast iron caster wheels are composed of a non-marking polyurethane tread that has been hand-painted and then cast upon an cast iron core. These wheels boast high weight capacities while maintaining superior, smooth rolling and floor protection. Reduced friction allows for a longer lifespan of these wheels. Polyurethane on cast iron caster wheels are most commonly found in both outdoor and indoor applications. Features: Non-marking for good floor preservation Temperature rating of -45 degrees F to 180 degrees F Anti-corrosive & rust resistant Zinc Plated finish Roller bearing