Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253699

MPN #: CST-PU-5X2-R

Vestil™ Rigid Caster 5" Dia. x 2"W, 661 lb. Capacity, Polyurethane, Red

Product Description
Polyurethane on cast iron caster wheels are composed of a non-marking polyurethane tread that has been hand-painted and then cast upon an cast iron core. These wheels boast high weight capacities while maintaining superior, smooth rolling and floor protection. Reduced friction allows for a longer lifespan of these wheels. Polyurethane on cast iron caster wheels are most commonly found in both outdoor and indoor applications.

Features:
  • Non-marking for good floor preservation
  • Temperature rating of -45 degrees F to 180 degrees F
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Roller bearing


PRICE
$24.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height6-9/16 in
Weight Capacity661 lbs
Weight8 lbs
Wheel Diameter5
Plate Size4 x 4-1/2 in
Bolt Spacing2-5/8 x 3-5/8 to 3 x 3 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeMedium Duty
Brake TypeNo Brake Included
ColorRed
SeriesCST-PU
Caster TypeRigid
Package Quantity1
Manufacturers Part NumberCST-PU-5X2-R
BrandVestil

Warranty

Warranty1