Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pitco

Model # :WBB2952339

MPN #: P5047583

Allpoints 461144 Thermostatgs, 3/8 X 4-1/2, 60

Product Description
  • [ Type - Gs ] [ Temp 60-250f ] [ Bulb 3/8" X 4-1/2" ]
  • [ 3/8" Stuff Box ] [ Cap 60" ] [ Gas In/Out 3/8" Fpt ]
  • [ Use Dial # 22-1003 Off-250-60 W/ 4 Way Mount ]
  • Pitco Warmer
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberP5047583
TypeThermostats, Safety-Gas
BrandPitco