Allpoints 8010181 Caster 3 In. Swivel Stem
Allpoints 8010181 Caster 3 In. Swivel Stem
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 17630 |
| Type | Hardware |
| Brand | Henny Penny |
Related Products
Reversible Cam Rise Lift Off Hinge, Die-Cast Zinc Polished Chrome. 10-1/16" Long Od. X 5-1/2" Wide Od. Strap Has A Plastic Cam Rise Stem In It Which Goes Into The Flange., Number "1245" Is Casted On Strap & Flange. 1-1/8" Offset To Reverse Remove Cap And Push Out Cam, Replace Cam On Other Side Of Strap And Replace Cap. For Replacement Cam Kit Order #28-2410
Battery Operated Spark Ignitor, Black. For 1 Or 2 Burners. 1-9/16" X 2-1/2", Has Threaded Stem Mount, Fits 3/4" Hole, Requires Qty 1 Aaa Battery, # 72-1320, Not Included. Used With The Following: Spark Electrode & 36" Wire Lead # 44-1445 ( Use 1 Or 2 Electrodes W/ Wire Leads ) Spark Ignitor Heat Shield, Helps Protect Ignitor From Excessive Heat, # 26-3574
Top Burner Valve [ 1/8" Mpt X 3/8"-27 ] [ Rotation Off/On] [Stem Position Down] [Stem Size .240"] Stem 1-3/4" Long. [Ctr Inlet To End Of Stem 2-1/2"] [ Angle - 90], [ Comes With #40 Adj Orifice, Cntr Of Stem To Bottom Of Inlet 7/8", Nov-2005 Style Change Was Knurled Now Hex Cap
Viewed From Rear:See Addl Image "Outlet Positions" [ Bjwa Kit ] [ Temp 250-550f ] [ Bulb 3/16" X 11-5/8" ] [ Cap 48" ][ Out 7/16" Cct "C" Rear ][ Rotation 0 Degrees ] [ Wide Flange ] [ Includes Dial & Bezel, Stem Adapters, Gasket, Screws ] Pilot Out 3/16" Cct. Dial W/ Adapter = # 22-1028 Off-Low-250-550-Broil For Garland Red Dial Use # 22-1213 Off-Low-250-500. Comstock Castle Garland Oven Px624bg (Standard Oven). Series: G30a (Prior To 2/82).
(2) Casters With Brake, (2) Without, Comes With Wrench. Wheel= 3" Dia, 1-3/8" Wide, 1/2-13 Threaded Stem. Silver King Skc1220w, Skf27, Skf27b, Skf27bd, Skf27d, Skf27d-C2, Skf27d/C2, Skf27g/Cfrl, Skf48, Skf48b, Skf48g/Cfrl, Skfs2, Skfs2-C1, Skfs2/C1, Skmf34, Skmf34/C5, Skmf34/Ceu1, Skmf34/Cru, Skmf34dw, Skmf34dw/Ceu4, Skmf34dwsl, Skmf34sl, Skr24, Skr27, Skr27b, Skr27bd, Skr27d, Skr48, Skr48b, Skttr7f, Skttr7f/Ceu8, Skttr7f/Cru, Skttr7fg/Ceu3, Skttr7fg/Cru, Skttr7fw, Skucf7f, Skucf7f/Ceu3