Model # :WBB415176
MPN #: 1016KQP
#10 x 1 Square Drive Pan Self Drilling Screw Full Thread Zinc Bake - Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
10X1 Square Drive Pan Self Drilling Screw Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | #10 |
| Head | Pan |
Product Details
| Drive | Square |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 1016KQP |