Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212006

MPN #: 7100222615

3M™ 469 Double Coated Tape, 1" x 60 Yds., 5.5 mil, Red - Pkg Qty 36

Product Description
Easy Handling and Identification Our 3M™ Double Coated Tape 469 is a 5.5 mil, red tinted tape with a premium double coated tissue carrier. The carrier is mounted on a 72 lb. densified kraft paper liner for ease of deployment and handling. Additionally, this tape features good initial adhesion and will bond to a variety of similar and dissimilar materials including low surface energy plastics and a variety of paper grades and thicknesses. This tape performs well in high temperature applications.

3M double coated tape 469 offers very good heat resistance. In short term intervals it can withstand 350°F/180°C. For long term applications, this tape will perform in temperatures up to 200°F/84°C. Results may vary depending on machine and web tensions, nature of paper surface and application pressure. Additionally, 3M™ Double Coated Tape 469 offers excellent UV resistance and high solvent resistance, making it ideal for demanding print applications.

Recommended Applications:
  • High speed flying splices on most grades of paper
  • Splices that require visibility
  • Applications which require high temperature drying ovens
  • Core starting High Temperature Adhesion.
3M™ Double Coated Tape 469 employs a medium-firm, high tack acrylic adhesive system. This adhesive features high initial adhesion, excellent UV resistance and high solvent resistance. The design of the adhesive combined with the film carrier results in a balance between shear strength, high initial adhesion and temperature performance. The formulation gives the acrylic adhesive a consistently strong bond across a range of temperatures. In short term intervals, it can withstand 350°F/180°C. For long term applications, this tape will perform in temperatures up to 200°F/84°C. A thin tissue carrier between the adhesive layers improves the handling and strength of the tape.

Features:
  • High tack and adhesion make it ideal for bonding a variety of similar and dissimilar substrates
  • Light red tint to assist in quickly identifying and discarding splices
  • Hand-tearable tissue carrier for easy handling


PRICE
$1,042.20  Sold in packages of 36 / $28.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1
Thickness5.5

Product Details

TypeDouble Coated Tape
MaterialPaper
Package Quantity36
DescriptionTissue Tape
ColorRed
Manufacturers Part Number7100222615
Brand3M