Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3174695

MPN #: T9546656PK

3M™ 665 Double Coated Film Tape, 3/4" x 72 Yds., 3.5 Mil, Clear - Pkg Qty 6

Product Description
3M™ 665 Repositionable Tapes are Double Sided Film Tape that are ideal for applications where one or both parts need to be repositioned or removed easily.

Features:
  • Medium tack adhesive on both sides of PVC tape
  • The higher tack is on the face side (interior of roll)
  • Linerless feature can help simplify manual or automatic dispensing. No special liner removal equipment is required
  • Use for core starting and end tabbing of papers, foils and films
  • 3" core size
  • Ideal tape application temperature range is 70°F - 100°F
  • Good adhesive anchorage to the film carrier provides one-piece tape removal from many surfaces
  • Slight side-to-side adhesion differential, therefore specific side removal can be accomplished if applied properly
  • The complete plastic construction of both tapes provides a hot wire cuttable feature for plastic packaging


PRICE
$401.70  Sold in packages of 6 / $66.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
401.70
Buy 3 pkgs - 5 pkgs
383.70Save $18.00 (4%)
Buy 6+ pkgs
371.70Save $30.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width3/4 in
Thickness3.5 mil
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialPVC
Package Quantity6
DescriptionDouble Coated Film Tape
ColorClear
Manufacturers Part NumberT9546656PK
Tape DutyRegular
Brand3M