Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212037

MPN #: 7000048618

3M™ 9589 Double Coated Film Tape, 1/2" x 36 Yds., 9 mil, White - Pkg Qty 72

Product Description
3M™ Double Coated Film Tape 9589 features a high-density polyethylene carrier with synthetic rubber adhesive on a densified kraft paper liner. It combines high initial adhesion and good holding power to ensure it bonds to a variety of materials. The paper liner has been specially treated to improve its strength and removability characteristics.

Long-Lasting Performance Our 3M™ Double Coated Film Tape 9589 is a 9.0 mil double coated tape with a high tack synthetic rubber adhesive on a high density polyethylene (HDPE) carrier. 3M™ Adhesive 760 provides excellent quick stick and bonds together a wide variety of materials, with a build-up over 24 hours that allows for proper placement of bonded materials. It features excellent adhesion to both high surface energy and low surface energy substrates and is an excellent choice for many indoor and room temperature applications such as carpet installation. The HDPE carrier adds dimensional stability to aid in removal while also providing easier handling during slitting, lamination and die cutting, and it tears by hand for quick and easy application. The tape is mounted on a 3.7 mil 62 lb. densified kraft paper liner which has been specially treated to improve strength and removability from high internal strength surfaces. This tape can withstand short-term temperatures of up to 200°F.

Recommended Applications
  • Carpet installation
  • General industrial mounting, joining and splicing
  • Miscellaneous joining and holding where high initial tack is required
  • Die-cutting and laminating applications.
Features:
  • High density polyethylene carrier provides dimensional stability and tears by hand
  • Adhesive removes cleanly from many surfaces to ensure a relatively easy clean-up process
  • Excellent quick stick and high adhesion ensure a reliable bond to a variety of substrates


PRICE
$1,530.00  Sold in packages of 72 / $21.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1/2
Thickness9
Core Size3 in

Product Details

TypeDouble Coated Film Tape
MaterialHigh Density Polyethylene HDPE
Package Quantity72
DescriptionFilm Tape
ColorWhite
Manufacturers Part Number7000048618
Brand3M